Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CLEARANCE _ FT _ IN., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477L49

  • Mfr # 477L49

  • Zoro # G5837732


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477L49
Zoro #
G5837732
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header
Caution
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-51
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend
Clearance ___ Ft ___ In.
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Header
Caution
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft ___ In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.