Caution, CLEARANCE FT. IN., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477L55

  • Mfr # 477L55

  • Zoro # G5855269


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CLEARANCE FT. IN.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L55
Zoro #
G5855269
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
CLEARANCE FT. IN.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend
Clearance Ft. In.
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Caution
Metal Detectable
No
Write on Surface
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance Ft. In., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.