Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CLEARANCE FT. IN., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477L60

  • Mfr # 477L60

  • Zoro # G5794457


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
CLEARANCE FT. IN.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L60
Zoro #
G5794457
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
CLEARANCE FT. IN.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Caution
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Clearance Ft. In.
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Header
Caution
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance Ft. In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.