Caution, CLEARANCE _ FT _ IN., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L50

  • Mfr # 477L50

  • Zoro # G5848433


product price:  $22.89
/ea

Key Features

Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477L50
Zoro #
G5848433
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Metal Detectable
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Clearance ___ Ft ___ In.
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header
Caution
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft ___ In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.