Zoro Homepage

Caution, CLEARANCE _ FT _ IN., 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477L52

  • Mfr # 477L52

  • Zoro # G5855503


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L52
Zoro #
G5855503
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Traffic Sign
Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Caution
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header
Caution
Sign Header Text Color
Black
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPIC-51
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend
Clearance ___ Ft ___ In.
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft ___ In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.