Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CLEARANCE _ FT _ IN., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L54

  • Mfr # 477L54

  • Zoro # G5860202


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L54
Zoro #
G5860202
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Yellow
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
Caution
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Header Pictogram ID
PPIC-55
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Clearance ___ Ft ___ In.
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-51
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
Black
Metal Detectable
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft ___ In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.