Caution, CLEARANCE FT. IN., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L61

  • Mfr # 477L61

  • Zoro # G5802750


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLEARANCE FT. IN.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L61
Zoro #
G5802750
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
CLEARANCE FT. IN.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Clearance Ft. In.
Sign Header Style
Text
Material Properties
Flexible
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance Ft. In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.