Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CLOSE CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477L67

  • Mfr # 477L67

  • Zoro # G5796231


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L67
Zoro #
G5796231
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend
Close Clearance
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Write on Surface
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.