Zoro Homepage

Caution, CLOSE CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L68

  • Mfr # 477L68

  • Zoro # G5775679


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L68
Zoro #
G5775679
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Caution
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Black
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Close Clearance
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Number of Printed Sides
1
Sign Header Background Color
Black
Corrosion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.