Zoro Homepage

Caution, Close Door When Not In Use, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471W79

  • Mfr # 471W79

  • Zoro # G5362609


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Close Door When Not In Use
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W79
Zoro #
G5362609
UPC #
00194484104948
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Close Door When Not In Use
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Sign Legend
Close Door When Not In Use
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.