Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Do Not Drink This Water, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470H62

  • Mfr # 470H62

  • Zoro # G5884258


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Do Not Drink This Water
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H62
Zoro #
G5884258
UPC #
00194484162146
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Drink This Water
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Header Style
Text
Protective Coating
No Protective Coating
Chemical Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend
Do Not Drink This Water
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.