Caution, DO NOT OPERATE MAN WORKING ON REPAIRS, 10 in W x 7 in H, Aluminum, 478M46

  • Mfr # 478M46

  • Zoro # G5879610


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M46
Zoro #
G5879610
UPC #
00194484217204
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
Chemical Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
Do Not Operate Man Working On Repairs
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Material Properties
Rigid
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.