Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, DO NOT OPERATE MAN WORKING ON REPAIRS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478M50

  • Mfr # 478M50

  • Zoro # G5802078


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M50
Zoro #
G5802078
UPC #
00194484217242
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Write on Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Legend
Do Not Operate Man Working On Repairs
Chemical Resistant
No
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.