Caution, DO NOT OPERATE MAN WORKING ON REPAIRS, 14 in W x 10 in H, Aluminum, 478M47

  • Mfr # 478M47

  • Zoro # G5859301


product price:  $22.89
/ea

Key Features

Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M47
Zoro #
G5859301
UPC #
00194484217211
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MAN WORKING ON REPAIRS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Do Not Operate Man Working On Repairs
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.