Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, DO NOT OPERATE WITHOUT GUARDS/NO OPERE SIN PROTECTORES, 7 in W x 10 in H, Polyethylene

  • Mfr # 475F34

  • Zoro # G5634017


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS/NO OPERE SIN PROTECTORES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F34
Zoro #
G5634017
UPC #
00194484137212
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS/NO OPERE SIN PROTECTORES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Do Not Operate Without Guards/No Opere Sin Protectores
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Caution/Precaucion
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards/No Opere Sin Protectores, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.