Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Door Opens Outward, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471W83

  • Mfr # 471W83

  • Zoro # G5179148


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Door Opens Outward
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W83
Zoro #
G5179148
UPC #
00194484016890
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Door Opens Outward
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
Traditional OSHA
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend
Door Opens Outward
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header Style
Text
Sign Header
Caution
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.