Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Door Swings Inward, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471W96

  • Mfr # 471W96

  • Zoro # G5365232


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
Door Swings Inward
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W96
Zoro #
G5365232
UPC #
00194484105006
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Door Swings Inward
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Yellow
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Door Swings Inward
Sign Legend Background Color
Yellow
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Swings Inward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.