Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES, 10 in W x 7 in H

  • Mfr # 469G76

  • Zoro # G5620260


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G76
Zoro #
G5620260
UPC #
00194484080006
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Caution
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Mirror Print
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.