Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES, 10 in W x 7 in H

  • Mfr # 469G80

  • Zoro # G5627802


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G80
Zoro #
G5627802
UPC #
00194484080044
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE KEPT CLEAR AT ALL TIMES
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
Caution
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Header
Caution
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.