This item is Discontinued.

Condor Caution, FISHING AND HUNTING STORIES IN PROGRESS., 10 in H x 14 in W, Vinyl, 486P83 486P83

This item is Discontinued.

Condor

Caution, FISHING AND HUNTING STORIES IN PROGRESS., 10 in H x 14 in W, Vinyl, 486P83 (Discontinued)

Mfr # 486P83
Zoro # G6316620
UPC # 00194484290610
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P83
Zoro #
G6316620
UPC #
00194484290610
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Caution
Sign Background Color
Yellow
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Graffiti Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.