Caution, FLOOR LOAD LIMIT NOT TO EXCEED ., 10 in W x 7 in H, Aluminum, Rectangle, 478Y98

  • Mfr # 478Y98

  • Zoro # G5838548


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y98
Zoro #
G5838548
UPC #
00194484225575
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Header
Caution
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.