Caution, FLOOR LOAD LIMIT NOT TO EXCEED., 10 in W x 7 in H, Vinyl, Rectangle, 478Z03

  • Mfr # 478Z03

  • Zoro # G5843140


product price: $7.29
/ea

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z03
Zoro #
G5843140
UPC #
00194484225612
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Header Background Color
Black
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Material Properties
Flexible
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
State Specific Sign
No
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.