Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, FLOOR LOAD LIMIT NOT TO EXCEED., 14 in W x 10 in H, Aluminum, Rectangle, 478Y99

  • Mfr # 478Y99

  • Zoro # G5772763


product price: $22.89
/ea

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y99
Zoro #
G5772763
UPC #
00194484225582
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Header
Caution
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.