Caution, FLOOR LOAD LIMIT NOT TO EXCEED ., 14 in W x 10 in H, Vinyl, Rectangle, 478Z04

  • Mfr # 478Z04

  • Zoro # G5859837


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z04
Zoro #
G5859837
UPC #
00194484225629
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend Style
Text
Printed Language
English
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Header
Caution
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.