Caution, FLOOR LOAD LIMIT NOT TO EXCEED _ LBS. SQ. FT., 10 in W x 7 in H, Vinyl, 485J97

  • Mfr # 485J97

  • Zoro # G6245631


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485J97
Zoro #
G6245631
UPC #
00194484275556
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Corrosion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft.
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Header Background Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products