Caution, FLOOR LOAD LIMIT NOT TO EXCEED _ LBS. SQ. FT., 14 in W x 10 in H, Polyethylene, 485J95

  • Mfr # 485J95

  • Zoro # G6269739


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J95
Zoro #
G6269739
UPC #
00194484275532
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft.
Chemical Resistant
Yes
Sign Header
Caution
Mirror Print
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.