Caution, FLOOR LOAD LIMIT NOT TO EXCEED _ LBS. SQ. FT., 7 in W x 5 in H, Vinyl, 485J96

  • Mfr # 485J96

  • Zoro # G6244198


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J96
Zoro #
G6244198
UPC #
00194484275549
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ___ LBS. SQ. FT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header
Caution
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
No
State Specific Sign
No
Sign Header Background Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft.
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Sign Legend Style
Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.