Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, FLOOR OPENING DO NOT REMOVE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478Z12

  • Mfr # 478Z12

  • Zoro # G5814057


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z12
Zoro #
G5814057
UPC #
00194484225704
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Floor Opening Do Not Remove
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.