Zoro Homepage

Caution, FLOOR OPENING DO NOT REMOVE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478Z18

  • Mfr # 478Z18

  • Zoro # G5789493


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z18
Zoro #
G5789493
UPC #
00194484225759
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Header Legend Color
Yellow
Header
Caution
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Header
Caution
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend
Floor Opening Do Not Remove
Adhesive Style
Permanent
Sign Header Style
Text
Anti-Slip Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.