Caution, FLOOR OPENING DO NOT REMOVE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478Z13

  • Mfr # 478Z13

  • Zoro # G5854709


product price: $22.89
/ea

Key Features

Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z13
Zoro #
G5854709
UPC #
00194484225711
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Sign Background Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Legend
Floor Opening Do Not Remove
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.