Zoro Homepage

Caution, FLOOR OPENING DO NOT REMOVE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478Z19

  • Mfr # 478Z19

  • Zoro # G5861900


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z19
Zoro #
G5861900
UPC #
00194484225766
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Caution
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Sign Header Text Color
Yellow
Sign Legend Style
Text
Metal Detectable
No
Sign Header Background Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Mirror Print
No
Sign Header
Caution
Sign Header Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Floor Opening Do Not Remove
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.