Zoro Homepage

Caution, FLOOR OPENING DO NOT REMOVE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 478Z17

  • Mfr # 478Z17

  • Zoro # G5841077


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z17
Zoro #
G5841077
UPC #
00194484225742
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR OPENING DO NOT REMOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Sign Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Header Background Color
Black
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Floor Opening Do Not Remove
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.