Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN., 10 in W x 7 in H, Aluminum, 486P84

  • Mfr # 486P84

  • Zoro # G6292820


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P84
Zoro #
G6292820
UPC #
00194484290627
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Header
Caution
Legend Style
Text
ANSI Compliant
No
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Caution
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble
Material Properties
Rigid
Sign Header Style
Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.