This item is Discontinued.

Condor Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN., 10 in W x 7 in H, Vinyl, 486P88 486P88

This item is Discontinued.

Condor

Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN., 10 in W x 7 in H, Vinyl, 486P88 (Discontinued)

Mfr # 486P88
Zoro # G6294388
UPC # 00194484290665
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P88
Zoro #
G6294388
UPC #
00194484290665
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Header
Caution
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Caution
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Flexible
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.