This item is Discontinued.

Condor Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN.14 in W x 10 in H, Vinyl, 486P89 486P89

This item is Discontinued.

Condor

Caution, IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN.14 in W x 10 in H, Vinyl, 486P89 (Discontinued)

Mfr # 486P89
Zoro # G6250233
UPC # 00194484290672
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P89
Zoro #
G6250233
UPC #
00194484290672
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header Background Color
Black
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
No
Header
Caution
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Header Style
Text
Write on Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble
Sign Header
Caution
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.