Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, INSPECT SLINGS BEFORE USE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478Z36

  • Mfr # 478Z36

  • Zoro # G5855628


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
INSPECT SLINGS BEFORE USE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z36
Zoro #
G5855628
UPC #
00194484225926
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
INSPECT SLINGS BEFORE USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
Header
Caution
Sign Background Color
Yellow
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
Inspect Slings Before Use
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Material Properties
Rigid
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Style
Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.