Zoro Homepage

Caution, INSPECT SLINGS BEFORE USE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478Z39

  • Mfr # 478Z39

  • Zoro # G5898179


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
INSPECT SLINGS BEFORE USE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z39
Zoro #
G5898179
UPC #
00194484225940
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
INSPECT SLINGS BEFORE USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Inspect Slings Before Use
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Material Properties
Rigid
Glow In The Dark
No
Sign Header
Caution
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.