Caution, INSPECT SLINGS BEFORE USE, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 478Z40

  • Mfr # 478Z40

  • Zoro # G5846963


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Legend
INSPECT SLINGS BEFORE USE
Sign Material
Vinyl
Height
3 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z40
Zoro #
G5846963
UPC #
00194484225957
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
INSPECT SLINGS BEFORE USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.184(d), OSHA 29 CFR 1926.251(a)(6)
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend
Inspect Slings Before Use
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.