Zoro Homepage

Caution, KEEP AISLES CLEAR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477J65

  • Mfr # 477J65

  • Zoro # G5769869


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J65
Zoro #
G5769869
UPC #
00194484143565
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Write on Surface
No
Chemical Resistant
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Legend
Keep Aisles Clear
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.