Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Keep Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471X03

  • Mfr # 471X03

  • Zoro # G5261860


product price: $22.89
/ea

Key Features

Legend
Keep Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X03
Zoro #
G5261860
UPC #
00194484016982
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Rigid
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Style
Text
Sign Legend
Keep Closed
State Specific Sign
No
Sign Header
Caution
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.