Caution, KEEP OUT FROM UNDER CRANE LOADS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 476J14

  • Mfr # 476J14

  • Zoro # G5564209


product price:  $17.09
/ea

Key Features

Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476J14
Zoro #
G5564209
UPC #
00194484142797
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Keep Out From Under Crane Loads
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Material Properties
Rigid
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.