Zoro Homepage

Caution, KEEP OUT FROM UNDER CRANE LOADS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 476J19

  • Mfr # 476J19

  • Zoro # G5595340


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J19
Zoro #
G5595340
UPC #
00194484142827
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
Caution
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Legend
Keep Out From Under Crane Loads
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.