Caution, KEEP OUT FROM UNDER CRANE LOADS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 476J15

  • Mfr # 476J15

  • Zoro # G5581401


product price: $22.89
/ea

Key Features

Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J15
Zoro #
G5581401
UPC #
00194484142803
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Sign Background Color
Yellow
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Legend
Keep Out From Under Crane Loads
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
Sign Header
Caution
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.