Zoro Homepage

Caution, Keep This Door Closed, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471X08

  • Mfr # 471X08

  • Zoro # G5248929


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Keep This Door Closed
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X08
Zoro #
G5248929
UPC #
00194484016999
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend
Keep This Door Closed
Metal Detectable
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.