Caution, KEEP THIS SPACE CLEAR AT ALL TIMES, 10 in W x 7 in H, Polyethylene, 477J84

  • Mfr # 477J84
  • Zoro # G5794043
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477J84
Zoro #
G5794043
UPC #
00194484209216
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Caution
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Keep This Space Clear At All Times
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.