Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477L69

  • Mfr # 477L69

  • Zoro # G5842197


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW CLEARANCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L69
Zoro #
G5842197
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Traffic Sign
Legend
LOW CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Caution
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Sign Legend
Low Clearance
Mirror Print
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header
Caution
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.