Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW CLEARANCE, 24 in W x 18 in H, Horizontal Rectangle, Aluminum, 477L71

  • Mfr # 477L71

  • Zoro # G5856160


product price: $54.49
/ea

Key Features

Legend
LOW CLEARANCE
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L71
Zoro #
G5856160
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
Caution
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Sign Legend
Low Clearance
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.