Caution, LOW CLEARANCE, 24 in W x 18 in H, Horizontal Rectangle, Polyethylene
Mfr # 477L75
Zoro # G5821212
product price: $21.99
/eaKey Features
Legend
LOW CLEARANCE
Sign Material
Polyethylene
Height
18 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477L75
Zoro #
G5821212
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.