Zoro Homepage

Caution, LOW HEADROOM, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486T46

  • Mfr # 486T46

  • Zoro # G6309779


product price: $7.29
/ea

Key Features

Legend
LOW HEADROOM
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T46
Zoro #
G6309779
UPC #
00194484292201
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Write on Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Low Headroom
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Chemical Resistant
No
Metal Detectable
No
Sign Header
Caution
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.