Zoro Homepage

Caution, LOW HEADROOM, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486T47

  • Mfr # 486T47

  • Zoro # G6283739


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
LOW HEADROOM
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T47
Zoro #
G6283739
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header
Caution
Printed Language
English
Legend Style
Text
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Mirror Print
No
Graffiti Resistant
No
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
Low Headroom
Sign Header Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.